Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Aluminum Oxide, P800 Grit, Open Coat Type, 360L
Mfr # 60600110609
Zoro # G5864695
product price: $411.99
/pk 500, $0.82/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60600110609
Zoro #
G5864695
UPC #
051135139363
Country of Origin
United States
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Open Coat
Series
360L
Disc Backing Material
Film
Color
Purple
Backing Weight
3 mil
Backing Material
Film
Abrasive Grade
Super Fine
Abrasive Grit
400 / P800
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 6 in, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.