Zoro Homepage

Hook-and-Loop Sanding Disc, 6" Dia, Non-Vacuum, Aluminum Oxide, P1200 Grit, Coated Type, 260L

  • Mfr # 60650034949

  • Zoro # G5970946


product price: $753.99
/pk 400, $1.88/ea
Free Shipping & Returns

Key Features

Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650034949
Zoro #
G5970946
UPC #
051131009684
Country of Origin
United States

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Series
260L
Disc Backing Material
Film
Abrasive Grade
Super Fine
Backing Weight
E
Abrasive Grit
600 / P1200
Color
White
Backing Material
Film
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grade Ultra Fine, Grit P1200, Overall Diameter 6 in, Series 260L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color White, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.