Hook-and-Loop Sanding Disc, 6" Dia, Non-Vacuum, Aluminum Oxide, P150 Grit, Open Coat Type, 236U
Mfr # 7000119582
Zoro # G4579307
product price: $57.99
/pk 50, $1.16/eaSold in multiples of 5 for $289.95
Key Features
Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119582
Zoro #
G4579307
UPC #
00051141555911
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P150
Abrasive Type
Open Coat
Series
236U
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Paper
Backing Material
Paper
Color
Gold
Abrasive Grade
Fine
Backing Weight
C
Abrasive Grit
150 / P150
Coating Coverage
Open
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P150, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.