Hook-and-Loop Sanding Disc, 6" Dia, Non-Vacuum, Aluminum Oxide, P320 Grit, Open Coat Type, 236U
Mfr # 60440272841
Zoro # G4579289
product price: $52.39
/pk 50, $1.05/eaSold in multiples of 5 for $261.95
Key Features
Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440272841
Zoro #
G4579289
UPC #
051141555959
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat
Series
236U
Disc Backing Material
Paper
Backing Weight
C
Abrasive Grade
Very Fine
Backing Material
Paper
Abrasive Grit
280 / P320
Color
Gold
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.