Hook-and-Loop Sanding Disc, 6 in Dia, No Hole, Aluminum Oxide, P220 Grit, Coated Type, 236U
Mfr # 7100078157
Zoro # G3007798
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Disc Diameter
6 in
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100078157
Zoro #
G3007798
UPC #
051141555119
Country of Origin
Canada
Dimensions
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Coated
Series
236U
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Material
Paper
Color
Gold
Abrasive Grit
220 / P220
Backing Weight
C
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 6 in, Series 236U, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.