Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, 120, 180, 220, 240, 320, 80 Grit
Mfr # 7100288311
Zoro # G705375684
product price:Â $144.99
/pk 20, $7.25/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Coarse, Fine, Medium, Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100288311
Zoro #
G705375684
UPC #
00638060883990
Country of Origin
Multiple
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Coarse, Fine, Medium, Very Fine
Abrasive Material
Aluminum Oxide
Grit
120, 180, 220, 240, 320, 80
Abrasive Type
Coated
Series
Xtract 310W
Disc Backing Material
Net
Backing Material
Net
Color
Blue
Abrasive Grit
120 / P120, 180 / P180, 220 / P220, 240 / P240, 240 / P280, 320 / P400, 80 / P80
Abrasive Grade
Extra Fine, Fine, Medium, Very Fine
Coating Coverage
Open
Number of Vacuum Holes
Mesh
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Fine, Medium, Very Fine, Grit 120, 180, 220, 240, 320, 80, Overall Diameter 6 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.