Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, P500 Grit, Coated Type, 236U
Mfr # XA012057841
Zoro # G4579447
product price: $74.69
/pk 50, $1.49/eaSold in multiples of 5 for $373.45
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA012057841
Zoro #
G4579447
UPC #
051141555157
Country of Origin
Canada
Dimensions
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Coated
Series
236U
Disc Backing Material
Paper
Abrasive Grit
340 / P500
Backing Material
Paper
Color
Gold
Backing Weight
C
Abrasive Grade
Extra Fine
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 6 in, Series 236U, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.