Hook-and-Loop Sanding Disc, Ceramic, 120 Grit, Coated Type, 321U
Mfr # 36159
Zoro # G0387403
product price: $186.99
/pk 200, $0.93/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36159
Zoro #
G0387403
UPC #
00051131361591
Country of Origin
Canada
Dimensions
Overall Width
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
120
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
Multi-Hole
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Debris, Dust
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 120, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.