Hook-and-Loop Sanding Disc, Ceramic, 120 Grit, Coated Type, 321U
Mfr # 7100199409
Zoro # G808656024
product price: $50.29
/pk 50, $1.01/eaSold in multiples of 4 for $201.16
Key Features
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Series
321U
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100199409
Zoro #
G808656024
UPC #
00051131362420
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Series
321U
Number of Vacuum Holes
Non-Vacuum
Backing Weight
C
Backing Material
Paper
Resistance Properties
Debris, Dust
Coating Coverage
Closed
Color
Blue
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 120, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.