Zoro Homepage

Hook-and-Loop Sanding Disc, Ceramic, 120 Grit, Coated Type, 321U

  • Mfr # 7100199424

  • Zoro # G808656055


product price: $45.39
/pk 50, $0.91/ea
Sold in multiples of 4 for $181.56

Key Features

Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Series
321U
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100199424
Zoro #
G808656055
UPC #
00051131362543
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Series
321U
Backing Weight
C
Backing Material
Paper
Color
Blue
Resistance Properties
Debris, Dust
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 120, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.