Hook-and-Loop Sanding Disc, Ceramic, 150 Grit, Coated Type, 321U
Mfr # 7100199259
Zoro # G108655994
product price: $48.90
/pk 50, $0.98/eaSold in multiples of 4 for $195.60
Key Features
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Series
321U
Resistance Properties
Debris, Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100199259
Zoro #
G108655994
UPC #
00051131362437
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Series
321U
Resistance Properties
Debris, Dust
Backing Weight
C
Color
Blue
Number of Vacuum Holes
Non-Vacuum
Backing Material
Paper
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 150, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.