Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Ceramic, 180 Grit, Coated Type, 900DZ

  • Mfr # 7100282219

  • Zoro # G507386024


product price: $394.99
/pk 250, $1.58/ea
Free Shipping & Returns

Key Features

Grade
Coarse, Fine
Abrasive Material
Ceramic
Grit
180
Abrasive Type
Coated
Series
900DZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100282219
Zoro #
G507386024
UPC #
00638060901243
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Coarse, Fine
Abrasive Material
Ceramic
Grit
180
Abrasive Type
Coated
Series
900DZ
Backing Weight
J
Color
Purple
Backing Material
Cotton
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Load, Tear, Wear
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton, Backing Weight J, Coating Coverage Open, Grade Coarse, Fine, Grit 180, Overall Diameter 5 in, Series 900DZ, Resistance Properties Load, Tear, Wear, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.