Zoro Homepage

Hook-and-Loop Sanding Disc, Ceramic, 220 Grit, Coated Type, 900DZ

  • Mfr # 7100281801

  • Zoro # G607386030


product price: $337.99
/pk 250, $1.35/ea
Free Shipping & Returns

Key Features

Grade
Coarse, Fine
Abrasive Material
Ceramic
Grit
220
Abrasive Type
Coated
Series
900DZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100281801
Zoro #
G607386030
UPC #
00638060900956
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Coarse, Fine
Abrasive Material
Ceramic
Grit
220
Abrasive Type
Coated
Series
900DZ
Backing Weight
J
Color
Purple
Backing Material
Cloth
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load, Tear, Wear

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Coarse, Fine, Grit 220, Overall Diameter 5 in, Series 900DZ, Resistance Properties Load, Tear, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.