Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Ceramic, 320 Grit, Coated Type, 321U

  • Mfr # 7100215961

  • Zoro # G908656047


product price: $44.69
/pk 50, $0.89/ea
Sold in multiples of 4 for $178.76

Key Features

Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Series
321U
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100215961
Zoro #
G908656047
UPC #
00051131361508
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Series
321U
Coating Coverage
Closed
Resistance Properties
Debris, Dust
Backing Weight
C
Color
Blue
Number of Vacuum Holes
7
Backing Material
Paper

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 320, Overall Diameter 3 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes 7, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.