Hook-and-Loop Sanding Disc, Ceramic, 400 Grit, Coated Type, 321U
Mfr # 36151
Zoro # G0383389
product price: $36.05
/pk 50, $0.72/eaSold in multiples of 4 for $144.20
Key Features
Overall Width
3 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36151
Zoro #
G0383389
UPC #
00051131361515
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
400
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
7
Coating Coverage
Closed
Resistance Properties
Debris, Dust
Number of Vacuum Holes
7
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 400, Overall Diameter 3 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes 7, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.