Zoro Homepage

Hook-and-Loop Sanding Disc, Ceramic, 800 Grit, Coated Type, 321U

  • Mfr # 36154

  • Zoro # G0386931


product price: $36.05
/pk 50, $0.72/ea
Sold in multiples of 4 for $144.20

Key Features

Overall Width
3 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36154
Zoro #
G0386931
UPC #
00051131361546
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
800
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
7
Resistance Properties
Debris, Dust
Coating Coverage
Closed
Number of Vacuum Holes
7

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 800, Overall Diameter 3 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes 7, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.