Hook-and-Loop Sanding Disc, Ceramic, 600 Grit, Coated Type, 321U
Mfr # 7100199659
Zoro # G308656043
product price: $51.15
/pk 50, $1.02/ea
Sold in multiples of 4 for $204.60
Key Features
Abrasive Material
Ceramic
Grit
600
Abrasive Type
Coated
Backing Material
Paper
Resistance Properties
Debris, Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100199659
Zoro #
G308656043
UPC #
00051131362505
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Abrasive Material
Ceramic
Grit
600
Abrasive Type
Coated
Backing Material
Paper
Resistance Properties
Debris, Dust
Backing Weight
C
Series
321U
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Item
Hook-and-Loop Sanding Disc
Color
Blue
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 600, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.