Shop 3M
See all product information
Hook-and-Loop Sanding Disc, Ceramic, 500 Grit, Coated Type, 321U
Mfr # 36152
Zoro # G0385653
product price:Â $37.79
/pk 50, $0.76/ea
Sold in multiples of 4 for $151.16
Key Features
Overall Width
3 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Backing Weight
C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36152
Zoro #
G0385653
UPC #
00051131361522
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
500
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
7
Coating Coverage
Closed
Resistance Properties
Debris, Dust
Number of Vacuum Holes
7
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 500, Overall Diameter 3 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes 7, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.