Hookit Blue Abrasive Disc Multi-hole, 6 in, 320, 50PK
- Mfr # 7100216057
- Zoro # G612333982
product price:Â
$
70.65
/pk of 50, $1.41/ea
Key Features
Disc Diameter
6 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
320
Disc Backing Material
Paper
Coat Type
Closed Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100216057
- Zoro #
- G612333982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Ceramic Aluminum Oxide
- Grit
- 320
- Disc Backing Material
- Paper
- Coat Type
- Closed Coat
- Wet or Dry
- Dry
- Application
- Clear Coat
- Product Form
- Disc
- Disc Attachment Type
- Hook & Loop
- Backing Weight
- C Weight
- Vacuum Support
- Yes
- Color
- Blue
- Bond Type
- Resin
Description
The 3M Hookit Blue Abrasive Disc 321U delivers best-in-class performance at every stage of paint prep and body repair. Premium aluminum oxide mineral abrasive is blended with ceramic grain for a full range of automotive sanding applications. Specially-designed multi-hole pattern reduces loading, extends disc life and aligns with most backup pads. Hookit attachment makes disc changes easy. A best-in-class abrasive for the entire repair and paint prep process | Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class | Multi-hole pattern delivers excellent dust extraction and reduces loading
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.