Hookit Clean Sndng Dsc 360L, 20825, PK500, 3" Dia, Multi-Hole, Aluminum Oxide, P400 Grit
Mfr # 7100010259
Zoro # G6136617
product price:Â $360.99
/pk 500, $0.72/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100010259
Zoro #
G6136617
UPC #
00051141208251
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Item
Hookit Clean Sndng Dsc 360L,20825,PK500
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Description
Hookit Clean Sndng Dsc 360L,20825,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.