Shop 3M
See all product information
Create Account
Hookit Cln Sndng Lw Prfl Dsc Pd 20353, 5inx3/8inx5/16-24 Ext 44 Holes Rd Fm
- Mfr # 7100037832
- Zoro # G812338237
product price:Â
$
50.55
/ea
Key Features
Density
Firm
Overall Diameter
5 in
Color
Red
Equipment - Machines
Random Orbital Sanders
Abrasive Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100037832
- Zoro #
- G812338237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
Details
- Item
- Back-up Pad
- Density
- Firm
- Color
- Red
- Equipment - Machines
- Random Orbital Sanders
- Abrasive Attachment Type
- Hook & Loop
- Number of Vacuum Holes
- 44
- Application
- Finishing, Polishing, Surface Preparation
- Max. Speed
- 12000 mps
- Hook Type
- 2
Description
3M Hookit Clean Sanding Low Profile Disc Pads are firm yet flexible to provide versatility for flat sanding applications and are designed to securely hold a 3M Hookit Clean Sanding Disc on a random orbital sander discs sold separately. Use this disc Precise multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment|One piece threaded shank for low vibration and improved balance|Low profile firm density foam and blunt 35 degre
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.