Hookit Flm Dsc 371L, 5 x NH, P120, PK250, 5" Dia, No Hole, Aluminum Oxide, P120 Grit, Closed Coat Type (Discontinued)
- Mfr # 7100095774
- Zoro # G6136693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100095774
Zoro #
G6136693
UPC #
00076308661632
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Closed Coat
Item
Hookit Flm Dsc 371L,5 x NH,P120,PK250
Description
Hookit Flm Dsc 371L,5 x NH,P120,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.