Hookit Film Disc 375L, 5 x NH P1000, 50/inner 250/pk
Mfr # 7000045400
Zoro # G5141433
product price: $130.99
/pk 250, $0.52/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045400
Zoro #
G5141433
UPC #
00051141557076
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Abrasive Grit
P1000
Color
Reddish Brown
Back Mounting Type
Hook and Loop
Description
Hkt Flm Dc 375L,5 x NH P1000,50/,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.