Hookit Film Disc 375L, 6 x NH P1000, 50/, PK250
Mfr # 7000045405
Zoro # G6137000
product price:Â $182.99
/pk 250, $0.73/ea
Free Shipping & Returns
Key Features
Vacuum Support
No
Product Form
Disc
Abrasive Material
Aluminum Oxide
Equipment - Machines
Random Orbital Sanders
Application
Finishing, Sanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000045405
Zoro #
G6137000
UPC #
00051141557120
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Item
Hookit Flm Dsc 375L,6 x NH,P1000,PK250
Vacuum Support
No
Product Form
Disc
Abrasive Material
Aluminum Oxide
Equipment - Machines
Random Orbital Sanders
Application
Finishing, Sanding
Grit
P1000
Disc Backing Material
Film
Bond Type
Resin
Hole Configuration
600Z
Coat Type
Open Coat
Disc Attachment Type
Hook & Loop
Max. Speed
12000 rpm
Description
Hookit Flm Dsc 375L,6 x NH,P1000,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.