Shop 3M
See all product information
Create Account
Hookit Finishing Film Disc, 00911, 3 in, P600, 50 dscs pr bx, 4 bxs pr cs, 50PK
- Mfr # 7000120387
- Zoro # G312334814
product price:Â
$
71.49
/pk of 50, $1.43/ea
Key Features
Disc Diameter
3 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Film
Vacuum Support
No
Application
Clear Coat Blending, Paint Preparation, Repairing Large Area Paint Defects
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120387
- Zoro #
- G312334814
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P600
- Disc Backing Material
- Film
- Vacuum Support
- No
- Application
- Clear Coat Blending, Paint Preparation, Repairing Large Area Paint Defects
- Wet or Dry
- Dry
- Hole Configuration
- 300V
- Coat Type
- Closed Coat
- Product Form
- Disc
- Sanding Method
- Hand, Machine
- Disc Attachment Type
- Hook & Loop
Dimensions
- Disc Diameter
- 3 in
Description
Our 3M Hookit Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminum oxide mineral cutting surfaces from P600 to P1500, all on durable film backing. Several versions of the Film-backed abrasive discs for high-finish auto body sanding applications|Aluminum oxide abrasive offers a fast cut and long disc life|Durable film backing is tear-resistant and provides a consistent finish|5-hole or 6-hole design of many discs helps keep
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.