Hookit Flm D/F Dsc 360L, 5"xNH, PK500, 5 in Dia, Aluminum Oxide, P400 Grit, Open Coat Type
Mfr # 7010325748
Zoro # G6136763
product price:Â $275.99
/pk 500, $0.55/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Film
For Use With
Random Orbital Sanders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010325748
Zoro #
G6136763
UPC #
00051115196331
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Backing Thickness
3 mil
Details
Item
Hookit Flm D/F Dsc 360L,5"xNH,PK500
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Backing Material
Film
For Use With
Random Orbital Sanders
Color
Purple
Disc Attachment Type
Hook & Loop
Max. RPM
12000 RPM
Number of Holes
5
Type
Disc
Application
Finishing, Sanding
Description
Hookit Flm D/F Dsc 360L,5 In.xNH,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.