Shop 3M
See all product information
Create Account
Hookit Flm Dsc 375L, 5 x NH, P800, PK250, 5 in Dia, 500X, Aluminum Oxide, P800 Grit, Open Coat Type
- Mfr # 7000045382
- Zoro # G6136982
product price:Â
$
168.99
/pk of 250, $0.68/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Vacuum Hole Design
500X
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045382
- Zoro #
- G6136982
- UPC #
- 00051141556727
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
- Backing Thickness
- 3 mil
Details
- Item
- Hookit Flm Dsc 375L,5 x NH,P800,PK250
- Vacuum Hole Design
- 500X
- Abrasive Material
- Aluminum Oxide
- Grit
- P800
- Abrasive Type
- Open Coat
- Backing Material
- Film
- Color
- Reddish Brown
- Max. RPM
- 12000 RPM
- For Use With
- Random Orbital Sanders
- Disc Attachment Type
- Hook & Loop
- Application
- Finishing, Sanding
- Type
- Disc
- Sanding Type
- Wet/Dry
Description
Hookit Flm Dsc 375L,5 x NH,P800,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.