Hookit Flm Dsc 375L, 6 x NH, P1500, PK250, 6 in Dia, 600Z, Aluminum Oxide, P1500 Grit, Open Coat Type
Mfr # 7000045407
Zoro # G6136991
product price:Â $214.99
/pk 250, $0.86/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000045407
Zoro #
G6136991
UPC #
00051141557144
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Backing Thickness
3 mil
Details
Item
Hookit Flm Dsc 375L,6 x NH,P1500,PK250
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Open Coat
Color
Reddish Brown
Backing Material
Film
For Use With
Random Orbital Sanders
Max. RPM
12000 RPM
Disc Attachment Type
Hook & Loop
Sanding Type
Wet/Dry
Type
Disc
Application
Finishing, Sanding
Description
Hookit Flm Dsc 375L,6 x NH,P1500,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.