Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hookit Foam Hand Sanding Pad, 05612, 20 per case, 20PK

  • Mfr # 5612

  • Zoro # G515782931


product price: $137.99
/pk 20, $6.90/ea
Free Shipping & Returns

Key Features

Attachment Type
Hook & Loop
Color
Yellow
Length
5.22 in
Application
Hand Sanding
Width
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5612
Zoro #
G515782931
UPC #
-
Country of Origin
United States

Dimensions

Length
5.22 in
Width
2.64 in

Details

Attachment Type
Hook & Loop
Color
Yellow
Application
Hand Sanding
Pack Size
1 per bag

Description

3M Hookit Foam Hand Sanding Set is ideal for hand sanding applications, including primer sanding, blend preparation and paint finishing. These pads are designed to be used as accessories for our Hookit abrasive products.


  • Pad offers exceptional flexibility for hard-to-reach locations
  • Provides excellent cut and finish
  • Offers a soft feel for added control
  • HookitTM attachment allows ease abrasive installation and removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.