Shop 3M
See all product information
Create Account
Hookit Hard E-Coat Disc, 30695, 6 in, 320, 10 discs per box, 10PK
- Mfr # 7100142918
- Zoro # G412336510
product price:Â
$
110.99
/pk of 10, $11.10/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide, Diamond
Grit
P320
Disc Backing Material
Paper
Bond Type
Resin
Product Form
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100142918
- Zoro #
- G412336510
- UPC #
- -
- Country of Origin
- United Kingdom
- Abrasive Material
- Aluminum Oxide, Diamond
- Grit
- P320
- Disc Backing Material
- Paper
- Bond Type
- Resin
- Product Form
- Disc
- Disc Attachment Type
- Hook & Loop
- Application
- Primer Sanding, Sanding, Sanding Filler, Shape and Sand Filler or Putty, Surface Preparation
- Color
- Purple
- Backing Weight
- C Weight
- Vacuum Support
- Yes
Description
Used for difficult sanding applications like scuffing Hard E-Coat panels, featheredging hard OEM clears,. Use with PN 05865 DA Pad & 05777 Interface Pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.