Zoro Homepage
This item is Discontinued.
3M Hookit Interface Pad 28845, 3 In X 4 In 7010327086

Hookit Interface Pad 28845, 3 In X 4 In (Discontinued)

  • Mfr # 7010327086
  • Zoro # G104362711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010327086
Zoro #
G104362711
UPC #
51141288451
Country of Origin
Unknown

Description

The 3M Interface Pad is our 1/2-inch thick, medium density foam pad that provides additional surface conformability when used with a 3M Hookit backup pad on a 3M Random Orbital Sander. The additional conformability helps when sanding critical surfaces with fine grade abrasives, after leveling and refining sanding steps are complete, but before final surface finishing steps.
  • Medium density foam provides additional flexibility on contours
  • Ideal for sanding curves, angles and contours
  • Applies effortlessly between Hookit discs and Hookit back-up pads for quick changeouts
  • May include Clean Sanding hole configuration to clear dust from the work surface, increasing disc life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.