Shop 3M
See all product information
Create Account
Hookit Mcrfnshng Flm Type D Dsc 366L, 6in, PK500
- Mfr # 7000119266
- Zoro # G6137183
product price:Â
$
1,098.99
/pk of 500, $2.20/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Product Form
Disc
Disc Attachment Type
Hook & Loop
Hole Configuration
600Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119266
- Zoro #
- G6137183
- UPC #
- 00051141279336
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Item
- Hookit Mcrfnshg Flm Typ D Dsc 366L,PK500
- Abrasive Material
- Aluminum Oxide
- Product Form
- Disc
- Disc Attachment Type
- Hook & Loop
- Hole Configuration
- 600Z
- Backing Type
- D
- Equipment - Machines
- Random Orbital Sanders
- Max. Speed
- 12000 rpm
- Application
- Finishing, Sanding
- Micron Grade
- 15 ¼m
- Bond Type
- Resin
- Coat Type
- Open Coat
Description
Hookit Mcrfnshg Flm Typ D Dsc 366L,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.