Hookit Paper Disc 236U, 6inxNH P180 C-weight, 50, PK250
Mfr # 7100095796
Zoro # G5141600
product price: $253.71
/pk 250, $1.01/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
236U
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100095796
Zoro #
G5141600
UPC #
00051125871440
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Details
Item
Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
236U
Abrasive Type
Coated
Abrasive Grit
P180
Color
Gold
Back Mounting Type
Hook and Loop
Description
Hkt Pr Disc 236U,6inxNH P180 C-we,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.