Zoro Homepage

Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk

  • Mfr # 82567

  • Zoro # G5141698


product price: $23.59
/ea

Key Features

Disc Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82567
Zoro #
G5141698
UPC #
00051144825677
Country of Origin
United States

Dimensions

Disc Diameter
3"

Details

Item
Hookit Roloc Disc Pad Type J 82567,3 in

Description

Hookit Roloc Disc Pad Type J 82567,3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.