Shop 3M
See all product information
Create Account
Hookit Sheet, 02639, 60, 4 1/2 in x 30 in, 10 sheets per pack, 5PK
- Mfr # 255U
- Zoro # G715783400
product price:Â
$
491.99
/pk of 5, $98.40/ea
Free Shipping & Returns
Key Features
Grit
60
Width
4 in
Length
30 yd
Backing Weight
E Weight
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255U
- Zoro #
- G715783400
- UPC #
- -
- Country of Origin
- United States
- Grit
- 60
- Backing Weight
- E Weight
- Color
- Green
- Attachment Type
- Hook & Loop
- Abrasive Material
- Ceramic Aluminum Oxide
- Sanding Type
- Dry
- Item Type
- Sheet
- Application
- Filler Shaping, Paint Removal, Rust Removal
- Sanding Method
- Machine
- Performance Level
- Better
Dimensions
- Width
- 4 in
- Length
- 30 yd
Description
The 3M Green Corps Hookit Abrasive Sheet 255U combines features for smooth sanding on tough surfaces. Grade 36 to 100 ceramic and aluminum oxide blend abrasive is resin bonded to durable D or E weight paper backing, with open coat construction that reduces loading even on fresh filler. Sheets are ideal for shaping plastic filler and putty, paint removal and scratch refinement on bare metal.
- Ideal for shaping filler and stripping paint to metal
- Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
- Built on D or E weight paper backing, making them extremely durable
- Open coat construction provides a more aggressive cut and minimizes dust clogging
- Several versions feature 18-hole pattern for improved dust evacuation
- Several versions feature 18-hole pattern for improved dust evacuation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.