Shop 3M
See all product information
Create Account
Hookit Soft Disc Pad, 05768, 8 inch
- Mfr # 7000045673
- Zoro # G012335548
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Density
Soft
Color
Orange
Shape
Round
Application
Fine sanding
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045673
- Zoro #
- G012335548
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Interface Pad
- Density
- Soft
- Color
- Orange
- Shape
- Round
- Application
- Fine sanding
- Attachment Type
- Hook & Loop
- Abrasive Attachment Type
- Hook & Loop
- Max. Speed
- 3000 rpm
Description
Use with slow speed polisher/grinder. Ideal for use with fine grade abrasives for sanding primer on conformable surfaces. Designed for 8 in. 3M Hookit II Discs|Conformable|Produces finer finishes|Designed for 8 in. 3M Hookit Discs fine grades|Produces finer finishes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.