
Hookit(TM) Paper Disc 236U, 5 in Dia, Aluminum Oxide, P100 Grit, Open Coat Type
Mfr # 7100010694
Zoro # G309843848
product price: $209.99
/pk 250, $0.84/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Color
Gold
Disc Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100010694
Zoro #
G309843848
UPC #
00051141555805
Country of Origin
Canada
Dimensions
Disc Diameter
5 in
Details
Item
Hookit(TM) Paper Disc 236U
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Open Coat
Color
Gold
Disc Attachment Type
Hook & Loop
Backing Material
Paper
For Use With
Random Orbital Sanders
Backing Weight
C Weight
Max. RPM
12000 RPM
Application
Finishing, Grinding, Sanding
Type
Disc
Description
Hookit(TM) Paper Disc 236U, Package Quantity 250
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.