Hot Melt Adhesive, 2216 Series, Off-White, Pail, 2:03 Mix Ratio, 12 hr Functional Cure

  • Mfr # 2216

  • Zoro # G6014461


product price:  $2,608.99
/ea
Free Shipping & Returns

Key Features

Type
Part A
Application
May be applied with spatula, trowel, or flow equipment.
Color
Off-White
For Use On
Glass, Masonry, Metal, Plastic, Rubber, Wood
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2216
Zoro #
G6014461
UPC #
00021200203657
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Hot Melt Adhesive
Type
Part A
Application
May be applied with spatula, trowel, or flow equipment.
Color
Off-White
For Use On
Glass, Masonry, Metal, Plastic, Rubber, Wood
Container Type
Pail
Functional Cure
12 hr
Full Cure
7 day
Mixing Ratio
2:03
Shear Strength
3,200 psi
Temp. Range
-65 Degrees to 300 Degrees
Working Time
90 min
Series
2216
Temp. Range (F)
-65 Degrees to 300 Degrees
Epoxy Max. Temp
300 Degrees F and Above
Shear Strength (PSI)
2,500
Structural Adhesive Type
Epoxy Adhesive
Work Life
90 min
Epoxy Color
Gray
Epoxy Container
Pail
Includes
Hardener Only
Green Environmental Attribute
Does Not Contain Methylene Chloride
Coverage
320 sq ft/gal
Application Method
Flow Equipment, Spatula, Trowel
Resin Type
Epoxy
Full Cure Time
7 day
Hardener Color
Gray
VOC Content Weight
3.7 g/L
Tensile Strength
3,200 psi
Standards
UL 94 HB
Interior/Exterior
Interior/Exterior
Primary Applications
Potting
Low Odor
No
Total Volume
5 gal
Cure Method
Ambient
Water Resistance
Not Water-Resistant
Peel Strength
25 lb/in
Maximum Viscosity
80,000 cps
Included Components
Hardener Only
Non-Sagging
No
Compatible Applicator
3M EPX
Maximum Performance Temperature
180 Degrees F
Hardness at Full Cure
50 to 65 Shore D
Maximum Application Temperature
80 Degrees F
Cured Color
Gray
Features
Flexible, Good Retention, Shock Resistant, Vibration Resistant
VOC Content Weight Percentage
Less Than 0.5%
Materials Bonded
Ceramic, Glass, Metal, Plastic, Rubber, Wood
Minimum Performance Temperature
-65 Degrees F
Marine Grade
No
Minimum Viscosity
40,000 cps
Compatible Primer
EC-3901
Hardener Volume
5 gal
Container Type - Adhesives
Pail

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Primer EC-3901, Container Type Pail, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Gray, Features Flexible, Good Retention, Shock Resistant, Vibration Resistant, Hardener Volume 5 gal, Included Components Hardener Only, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 3.7 g/L, VOC Content Weight Percentage Less Than 0.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.