Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Melt Adhesive, 560 Series, Tan, 10 oz, Cartridge, 12 PK

  • Mfr # 560

  • Zoro # G7534703


product price: $211.04
/pk 12, $17.59/ea
Free Shipping & Returns

Key Features

Type
Adhesive Sealant
Application
Bonds floors, exterior/interior panels, roofs for trucks, trains, trailers, vans, RV's and specialty vehicles. Good for general industrial bonding/sealing
Color
Gray
Container Size
10 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G7534703
UPC #
00021200415968
Country of Origin
France

Dimensions

Container Size
10 oz
Size
310 mL
Container Size - Adhesives
10.1 oz

Details

Item
Hot Melt Adhesive
Type
Adhesive Sealant
Application
Bonds floors, exterior/interior panels, roofs for trucks, trains, trailers, vans, RV's and specialty vehicles. Good for general industrial bonding/sealing
Color
Gray
Container Type
Cartridge
Materials Bonded
Plastic
Chemical Base
Polyurethane
Application Temp. Range
40 Degrees to 95 Degrees F
Base Type
Polyurethane
Application Family
General Purpose
Green Environmental Attribute
Does Not Contain Methylene Chloride
Substrates
Plastics, FRP, SMC, Aluminum, Steel, Coated Metal and Wood
Standards
ASTM C661, ASTM D412
Sealant Base
Polyurethane
Full Cure Time - Adhesives
>4 mm/24 hr
Sealant Container
Cartridge
Specific Gravity
1.17
Performance Temp. Range
-40 Degrees to 194 Degrees F
For Use On
Fiberglass, Metal, Plastic, Wood
Sealant Properties
Single Component
VOC
56 g/L
Product Type
Adhesive Sealant
Meets
ASTM C661, ASTM D412
Series
560
Resistance Properties
Ultraviolet Resistant
Working Time
1 hr
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
194 Degrees F
Elongation
300 %
Finishing Features
Paintable
VOC Content Weight
56 g/L
For Use On Surface Material
Fiberglass, Metal, Plastic, Wood
Minimum Performance Temperature
-40 Degrees F
Cure Type
Moisture
Environment
Indoor/Outdoor
Full Cure Time
1 day
Maximum Application Temperature
95 Degrees F
Product Form
Cartridge
Full Cure
1 day
Container Type - Adhesives
Can

Description

Polyurethane Adhesive Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Single Component, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.