Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Melt Adhesive, Tan, Diameter 1/2 in, Length 10 in, PK164

  • Mfr # 3750AE-TAN

  • Zoro # G5397196


product price: $189.99
/pk 164, $1.16/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
1/2 in
Length
10 in
Materials Bonded
Foam, Paperboard, Plastic, Wood
Working Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3750AE-TAN
Zoro #
G5397196
UPC #
888519016107
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length
10 in
Compatible Applicator Size
AE
Container Size
1 lb

Details

Item
Instant Adhesive
Product Form
Smooth Sticks
Materials Bonded
Foam, Paperboard, Plastic, Wood
Working Time
30 sec
Melting Temperature
350 Degrees to 385 Degrees F
Color
Clear
Electrically Insulating
No
High Tack
Yes
Series
3750
Shear Strength
500 psi
Low Odor
Yes
Minimum Viscosity
1,900 cps
VOC Content Weight
0 g/L
Features
100% Solids, Aggressive Hot Tack Rapidly Achieves Handling Strength
Maximum Viscosity
1,900 cps
Pressure Sensitive
No
Product Format
Smooth Sticks
Primary Applications
Carton Sealing
UV Resistant
No
VOC Content Weight Percentage
0 %
Material
Foam, Paperboard, Plastic, Wood
Container Type
Bottle

Description

Hot Melt Adhesive, Color Tan, Diameter 1/2 in, Length 10 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3750, Working Time 30 sec, Maximum Viscosity 1,900 cps, Minimum Viscosity 1,900 cps, Electrically Insulating No, Features 100 Percent Solids, Aggressive Hot Tack Rapidly Achieves Handling Strength, High Tack Yes, Low Odor Yes, Materials Bonded Foam, Paperboard, Plastic, Wood, Pressure Sensitive No, Primary Applications Carton Sealing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.