Zoro Homepage

HP Masking Tape, Tan, 36MM X 55M

  • Mfr # 2693

  • Zoro # G716244429


product price: $26.15
/ea
Sold in multiples of 24 for $627.60

Key Features

Tape Length
55 m
Tape Color
Tan
Tape Adhesive
Synthetic rubber
Material
Crepe Paper
Tape Thickness
7.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693
Zoro #
G716244429
UPC #
00021200411212
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Thickness
7.9 mil

Details

Tape Color
Tan
Tape Adhesive
Synthetic rubber
Material
Crepe Paper

Description

HP Masking Tape, Tan, 36MM X 55M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.