Shop 3M
See all product information
Create Account
Hygiene Kit
- Mfr # HY52
- Zoro # G024158982
product price:Â
$
20.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dielectric
No
Includes
Replacement Ear Cushions and Foam Liners
Insert Material
Foam
Compatible with Brand
3M(TM) PELTOR(TM)
Compatible with Series
Optime(TM) 95, Optime(TM) 98, Optime(TM) II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY52
- Zoro #
- G024158982
- UPC #
- 7318640033795
- Country of Origin
- Sweden
Details
- Item
- Hygiene Kit
- Dielectric
- No
- Includes
- Replacement Ear Cushions and Foam Liners
- Insert Material
- Foam
- Compatible with Brand
- 3M(TM) PELTOR(TM)
- Compatible with Series
- Optime(TM) 95, Optime(TM) 98, Optime(TM) II
- Compatible Series
- Optime(TM) 95, Optime(TM) 98, Optime(TM) II
Description
Hygiene Kit, Includes Replacement Ear Cushions and Foam Liners, Noise Reduction Rating Not Applicable, Compatible with Brand 3M(TM) PELTOR(TM), Dielectric No, Compatible with Series Optime(TM) 95, Optime(TM) 98, Optime(TM) II, Insert Material Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.