
Impact Stripping Tape, 36 mil Thick, 2 PK
Mfr # 500
Zoro # G7652379
product price: $323.99
/pk 2, $162.00/ea
Free Shipping & Returns
Key Features
Material
Adhesive: Acrylic; Backing: Rubber
Tape Thickness
36 mil
Tape Tensile Strength
22 lb./in
Tape Adhesive
Acrylic
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500
Zoro #
G7652379
UPC #
021200483387
Country of Origin
United States
Dimensions
Tape Thickness
36 mil
Tape Length
10 yd
Details
Item
Impact Stripping Tape
Material
Adhesive: Acrylic; Backing: Rubber
Tape Tensile Strength
22 lb./in
Tape Adhesive
Acrylic
Tape Color
Green
Description
Impact Stripping Tape, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.