Zoro Homepage

Impact Stripping Tape, Green, 12" x 10 yd.

  • Mfr # 500

  • Zoro # G7647969


product price: $313.99
/ea
Sold in multiples of 2 for $627.98
Free Shipping & Returns

Key Features

Material
Adhesive: Acrylic; Backing: Rubber
Tape Thickness
36 mil
Tape Tensile Strength
22 lb./in
Tape Adhesive
Acrylic
Tape Length
10 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G7647969
UPC #
021200427282
Country of Origin
United States

Dimensions

Tape Thickness
36 mil
Tape Length
10 yd

Details

Item
Impact Stripping Tape
Material
Adhesive: Acrylic; Backing: Rubber
Tape Tensile Strength
22 lb./in
Tape Adhesive
Acrylic
Tape Color
Green

Description

Impact Stripping Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.