Shop 3M
See all product information
Create Account
Imperial Sheet, 01794, 2-3/4 in x 16-1/2 in, 36E, 4PK
- Mfr # 740I
- Zoro # G415782956
product price:Â
$
376.99
/pk of 4, $94.25/ea
Free Shipping & Returns
Key Features
Grit
36
Width
2 in
Length
15-1/2 in
Backing Weight
D
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740I
- Zoro #
- G415782956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 15-1/2 in
Details
- Grit
- 36
- Backing Weight
- D
- Color
- Purple
- Abrasive Material
- Aluminum Oxide
- Attachment Type
- Hook & Loop
- Sanding Method
- Machine
- Application
- Coating Removal, Deburring, Filler Shaping, Metal Shaping, Paint Preparation, Paint Removal, Rust Removal
- Item Type
- Sheet
- Sanding Type
- Dry
Description
3M Hookit Abrasive Sheet 740I is a faster cutting, longer lasting abrasive for stripping paint or sanding marine fairing compounds. Uniquely blended mineral construction and tough E weight backing combine for better cutting speed and durability. 3M Hookit attachment system allows for easy reuse.
- Purple abrasives are 3M best performing class for professional results
- Premium quality delivers uniform, consistent finishes every time
- 3MTM HookitTM attachment system allows for easy reuse
- Long-lasting abrasives reduce material consumption
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.