Zoro Homepage

Imperial Stikit Disc, 00368, 5", 36E, PK200

  • Mfr # 00368

  • Zoro # G0382932


product price: $112.99
/pk 50, $2.26/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns

Key Features

Backing Material
Polyethylene Film
Overall Width
6 Inch
Color
Red
Overall Length
1000 Linear Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00368
Zoro #
G0382932
UPC #
00051131003682
Country of Origin
United States

Dimensions

Overall Width
6 Inch
Overall Length
1000 Linear Foot

Details

Item
Discs
Backing Material
Polyethylene Film
Color
Red

Description

Discs, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.