
Imperial Wetordry Sand Paper Sheets 5-1/2"X9"
Mfr # MMM2023
Zoro # G7789645
product price: $50.85
/eaKey Features
Grit
1500
Backing Material
Paper
Width
5-1/2"
Length
9"
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM2023
Zoro #
G7789645
UPC #
-
Country of Origin
United States
Dimensions
Width
5-1/2"
Length
9"
Details
Item
Imperial Wetordry Sand Paper Sheet
Grit
1500
Backing Material
Paper
Backing Weight
A
Abrasive Material
Silicon Carbide
Color
Black
Description
Imperial Wetordry Sand Paper Sheets 5-1/
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.