Zoro Homepage

In-Ear Comm HDST, PIC-100 NA

  • Mfr # PIC-100 NA

  • Zoro # G706868093


product price: $766.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC-100 NA
Zoro #
G706868093
UPC #
00638060433164
Country of Origin
United States

Details

Item
Professional In Ear Communication Headset

Description

Professional In Ear Communication Headset, Headset Style In Ear, Noise Reduction Rating 21 dB, 27 dB, 33 dB, Connection Type Wireless Close-Connect, Compatible with Series CH-3, Standards ANSI/ASA S12.71-2018, Battery Chemistry Li-Ion, Battery Life 16 hr, Battery Type Rechargeable, Button Functions Volume Up/Down, Compatible with Brand PELTOR, Environmental Listening Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.