Zoro Homepage

Indicator Tape, White, 1/2"x5yd.

  • Mfr # 0.5-5-5559

  • Zoro # G5552237


product price: $23.99
/ea
Sold in multiples of 16 for $383.84

Key Features

Performance Temp.
-40 Degrees to 65 Degrees C
Material
Acrylic Adhesive
Thickness
5 mil
Adhesion Strength
34 oz./in. (Stainless Steel) 35 oz./in. (Polycarbonate)
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.5-5-5559
Zoro #
G5552237
UPC #
888519300619
Country of Origin
United States

Dimensions

Thickness
5 mil
Width
1/2"

Details

Item
Indicator Tape,White,1/2"x5yd.
Performance Temp.
-40 Degrees to 65 Degrees C
Material
Acrylic Adhesive
Adhesion Strength
34 oz./in. (Stainless Steel) 35 oz./in. (Polycarbonate)

Description

Indicator Tape,White,1/2 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.