Zoro Homepage

Indicator Tape, White, 3"x5yd.

  • Mfr # 3-5-5557

  • Zoro # G5553059


product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns

Key Features

Thickness
10.2 mil
Width
3"
Material
Acrylic Adhesive
Adhesion Strength
82 oz./in. (Stainless Steel) 47 oz./in. (Polycarbonate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5-5557
Zoro #
G5553059
UPC #
888519299883
Country of Origin
United States

Dimensions

Thickness
10.2 mil
Width
3"

Details

Item
Indicator Tape,White,3"x5yd.
Material
Acrylic Adhesive
Adhesion Strength
82 oz./in. (Stainless Steel) 47 oz./in. (Polycarbonate)

Description

Indicator Tape,White,3 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.